Welcome to Würth India For trade customers only

Hook-&-Loop Backing Plate Dual Action Polisher

SPRTPLT-POLPAD-HARD-HOKLP-M14-D125MM

Art.-no. 0586999998

EAN 4058794082050

Individual price display after login
Hook-&-Loop Backing Plate Dual Action Polisher

Art.-no. 0586999998

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Meets the most demanding challenges when performing demanding polishing operations

M14 connection thread


Firm and safe hold



Soft Urethane molded


Offers a smooth polishing, with the most leveling ability for a greatest clear finishing.



Balanced bending level


Keeps the pad edge from rolling under and keeps much more even contact with the paint`s surface.



Great stability


Provides a steady, low vibration operation when polishing.



Innovative design:


The multi-hole pattern helps to keep the temperature down and the efficient dust exhaustion from the surface.



Time-saving


The hook and loop allows a rapid mounting.



Extremely durable:


Hook life time exceeds 5000 pad changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRecommended for fastening polishing pads on car care application.

Diameter (Ø)

125 mm

Adhesive system

Hook and loop fastener

Material

Polyurethane

Colour

Yellow, Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information