Welcome to Würth India For trade customers only

Holder, perforated plate system

HOLD-450X170MM

Art.-no. 0960046650

EAN 4024835882873

Individual price display after login
Holder, perforated plate system

Art.-no. 0960046650

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

450 mm

Depth

170 mm

Height

115 mm

Height (front)

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information