Hinged door cabinet PRO
WNG-DRCAB-FT12-RAL7035
Art.-no. 0957351122
EAN 4046778514659
Register now and access more than 125,000 products
- Robust sheet-steel construction, welded with multiple edging
- Load capacity of each shelf 60 kg (with evenly distributed load)
- Recessed safety lock of turning handle secures the contents against theft
The benefits of the PRO series:
- Choice of four RAL colours for the front panels
- Drawers with 100% telescopic extensions, load capacity up to 50 kg (with evenly distributed load)
- Shelves and drawers adjustable in 15:15 mm grid
Datasheets(X)
Type description | PRO FT 12 |
Width x depth x height (external dimension) | 1000 x 500 x 1030 mm |
Design | 3 shelves, W 1000 x D 500 mm, 2 drawers, box height 70 mm / front height 90 mm, full extension |
Cabinet colour | Light grey RAL 7035 |
Colour door | Light grey RAL 7035 |
Number of drawers | 2 PCS |
Load capacity of drawer | 50 kg |
Number of shelves | 3 PCS |
Load capacity of shelf | 60 kg |
Pullout type | Telescopic full extension |
Number of doors | 2 PCS |
Material | Sheet steel |
Surface | Powder-coated |