Hexagonal nut, imperial ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread)
ASME B18.2.2 steel GR5 zinc plated UNF
NUT-HX-FIN-GR5-(ZN)-7/8_14
Art.-no. 7738088
EAN 4060053514790
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 7/8 in |
Height (m1) | 0.776 in |
Width across flats (s1) | 1 5/16 inch |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 14 |
