Hexagonal bolt, with thread to head and fine thread DIN 961, steel 8.8, zinc-plated, blue passivated (A2K)
DIN 961 steel 8.8 zinc plated fine thread
SCR-DIN961-8.8-WS19-(A2K)-M12X1,5X25
Art.-no.
006731225
EAN 4024835757379
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 25 mm |
Head height (k1) | 7.5 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS19 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |