Hexagonal bolt with flange
EN 1665 steel 10.9, zinc-plated
SCR-FLG-EN1665-10.9-WS24-(A2K)-M16X90
Register now and access more than 125,000 products
ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed.
Datasheets(X)
![]() | |
Gevindtype x nominel diameter (d1) | M16 |
Longueur (l1) | 90 mm |
Head diameter (dc) | 35 mm |
Head height (k1) | 15.4 mm |
Standarder | EN 1665 |
Materiale | Steel |
Property class | 10.9 |
Overflade | Zinc plated |
RoHS-compliant | Yes |
Hovedtype | Hexagon head with flange |
Drive type | Outer hexagon |
External drive (s1) | WS24 |
Gevindtype | Metric thread |
Pitch | 2 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 38 mm |
Product class | A |