Hexagonal bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)
SCR-HCS-GR5-(ZN)-3/8_16X3
Art.-no. 7001037300
EAN 4057709279059
Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3/8 in |
Length (l1) | 3 in |
Thread type | UNC |
Head height (k1) | 0.234 in |
External drive (s1) | WS9/16 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 9/16 inch |
Thread length (lg) | 1 in |
Standards | ASME B18.2.1 |
Tightening torque 90% yield strength (1) | 39.5 Nm |
Min./max. resulting pre-load force (2) | 12.5-25.1 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ GR5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
