Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I zinc plated thick-layer pass.
NUT-HEX-DIN985-I6I-WS5,5-(VZD)-M3
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M3 |
Height (m1) | 4 mm |
External drive (s1) | WS5.5 |
Standards | DIN 985 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Form | Low |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |