Hexagon nut, inch
ASME B18.2.2 stainless steel 316 plain UNC
NUT-HX-FIN-(316)-1/2_13
Art.-no. 7741350
EAN 4052712180927
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.2.2, stainless steel 316, UNC (standard thread)
1 INCH (in) = 25.4 mm
316 is comparable with an A4 stainless steel.
Mechanical properties are regulated in ASTM F594
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 1/2 in |
Height (m1) | 0.448 in |
Width across flats (s1) | 3/4 inch |
Material | Stainless steel AISI 316 |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 13 |
