Welcome to Würth India For trade customers only

Hexagon nut ISO 4032 steel 10, hot-dip galvanised (HDG)

NUT-HEX-ISO4032-10-(HDG)-WS16-M10

Art.-no. 452860610

EAN 4046777156683

Individual price display after login
Hexagon nut ISO 4032 steel 10, hot-dip galvanised (HDG)

Art.-no. 452860610

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (m1)

8.4 mm

External drive (s1)

WS16

Standards

ISO 4032

Material

Steel

Property class

10

Surface

Hot dip galvanized

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information