Hexagon cap nut, high profile DIN 1587, brass, plain
DIN 1587 bare brass
NUT-CAP-HEX-DIN1587-BRS-WS7-M4
Art.-no. 03504
EAN 4011231343763
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Design without undercut
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1587 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M4 |
Height (h1) | 8 mm |
External drive (s1) | WS7 |
Thread type | Metric thread |
Product class | A |
