Welcome to Würth India For trade customers only

Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-CYL-DIN7984-010.9-HS5-(A2K)-M8X25

Art.-no. 008558 25

EAN 4047376258792

Individual price display after login
Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 10.9, zinc-plated, blue passivated (A2K)

Art.-no. 008558 25

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

25 mm

Head diameter (dk)

13 mm

Head height (k1)

5 mm

Standards

DIN 7984

Material

Steel

Property class

010.9

Surface

Zinc plated

RoHS-compliant

Yes

Corrosion protection period (3)

48 h

Head type

Socket low head

Drive type

Hexagon socket

Internal drive (s1)

HS5

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread) (l2)

25 mm

Product class

A

Tightening torque 90% yield strength (1)

28 Nm

Min./max. resulting pre-load force (2)

10.5-21 kN

Disc with hardness to be used

≥ 200 HV

Nut to be used with strength class

≥ I10I

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High-temperature lubricant paste HSP 1400

ASMBYPAST-HSP1400-AEROSOLCAN-300ML

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
Medium-strength screw retainer

THRLOK-DOS-MDSTRTH-50G

Removable screw retainer and sealing compound – one-handed dispensing system
x 1 pcs
Flat washer without chamfer ISO 7089 steel 300 HV, zinc-plated, blue passivated (A2K)

WSH-ISO7089-300HV-(A2K)-8

x 200 pcs
Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 10, zinc-plated, blue passivated (A2K)

NUT-HEX-ISO7040-10-WS13-(A2K)-M8

x 100 pcs
Hexagon nut ISO 4032 steel 10, zinc-plated blue passivated (A2K)

NUT-HEX-ISO4032-10-WS13-(A2K)-M8

x 100 pcs
Hexagon nut with flange DIN 6923, steel 10, zinc-plated, blue passivated (A2K)

NUT-HEX-FLG-DIN6923-10-WS13-(A2K)-M8

x 1000 pcs
Wedge lock washer W.TEC, narrow shape

WSH-WDGELOK-SF-(DPE)-8

Wedge lock washer: effectively prevents loosening of laterally loaded, vibrating screw connections and screw connections subject to oscillations
x 100 pcs
Lock washer VS Spring steel, mechanically applied zinc coating

WSH-LOK-VS-(MZN)-13,0X8,4X1,10

x 1000 pcs
1/2 inch torque wrench with push-through ratchet

TRQWRNCH-PSHTHRG-1/2IN-(20-100NM)

Torque wrench for clockwise and anti-clockwise tightening with 1/2 inch push-through square mount and ratchet head
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information