Welcome to Würth India For trade customers only

Heavy-duty side cutters

Heavy-duty side cutters, others
HDUTSDCTR-L160MM

Art.-no. 071401 52
EAN 4024835400077

Prices for customers after login
Heavy-duty side cutters

Art.-no. 071401 52

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Length in inches (L)

6-1/4 in

Max. medium wire diameter cutting capacity

3.4 mm

Max. hard wire diameter cutting capacity

2.5 mm

Max. piano wire diameter cutting capacity

2 mm

Max. soft wire diameter cutting capacity

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information