Heat-shrink solder connector
BUTTCON-SLDR-HSHRTUBE-BLUE-4,5MM
Art.-no. 05559262
EAN 4046778318837
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Butt connector
- A single workstep connects, solders, insulates and seals reliably.
- The transparent heat-shrink tubing enables reliable visual monitoring of the connection.
Product information
Datasheets(X)
Application area
Vehicle electrics
Max. bundle diameter | 4.5 mm |
Colour | Blue |
Dielectric strength | 2 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 125 °C |
Min. shrinkage temperature | 200 °C |
Length | 42 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!