Heat-shrink crimp connector push connector
PSHCON-HSHRTUBE-BLUE-(1,5-2,5SMM)
Art.-no. 05559052
EAN 4011231456500
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Dust-proof and damp-proof connections
- Semi-transparent heat-shrink tubing for straightforward visual monitoring of the connection.
- Time savings due to 40 % faster shrinking process.
- Low risk of damage to the connector and cable insulation due to low shrinking temperature.
Notice
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Product information
Datasheets(X)
Application area
Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5 % saline solution, isopropyl alcohol.
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Dielectric strength | 30 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 125 °C |
Min. shrinkage temperature | 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!