Welcome to Würth India For trade customers only

Hardener thinner

THINNER-(75-32)-HARDNER-SPEED-1LTR

Art.-no. 1530646637

EAN 4058794905069

Individual price display after login
Hardener thinner

Art.-no. 1530646637

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For accelerated drying of 1-component synthetic enamel paint, 1-component container paint and 1-component high-build paint

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

2.5 l

Weight of content

2.45 kg

Chemical basis

Polyisocyanate

Colour

Clear

Density

0.98 g/cm³

Conditions to maintain shelf life from production

Dry, at room temperature

Density conditions

at 20°C

Shelf life from production

60 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information