Hardener thinner GLASURIT
Hardener thinner GLASURIT
P-H-430 TOP COAT HARDENER 0.5L
Art.-no. 9501017118
EAN 4099618398353
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 0.5 l |
Container | Can |
Weight of content | 1.01 kg |
Chemical basis | Solvent |
Smell/fragrance | Ketones |
Colour | Colourless |
Density | 1014 g/cm³ |
Conditions to maintain shelf life from production | cool and dry storage area |
Density conditions | at 20°C |
Shelf life from production | 36 Month |