Welcome to Würth India For trade customers only

Hardener thinner GLASURIT

HARD-(922-139)-CV-HARDENER-SLOW 2.5L

Art.-no. 1550451514

EAN 4099618734670

Individual price display after login
Hardener thinner GLASURIT

Art.-no. 1550451514

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

2.5 l

Weight of content

2.8 kg

Chemical basis

Solvent

Colour

Colourless

Density

1119 g/cm³

Conditions to maintain shelf life from production

at room temperature, in the original container

Density conditions

at 20°C

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information