Welcome to Würth India For trade customers only

Hardener thinner GLASURIT

Hardener thinner GLASURIT
922-180-PRO-CV-FILLER-HARDENER-2.5LTR

Art.-no. 1550219140

EAN 4068362076558

Prices for customers after login
Hardener thinner GLASURIT

Art.-no. 1550219140

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

2.5 l

Weight of content

2.48 kg

Chemical basis

Polyisocyanate

Colour

Colourless

Density

0.992 g/cm³

Conditions to maintain shelf life from production

at room temperature

Density conditions

at 20°C

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information