Hardener for filler Glasurit
HARD-FILR-G-H-110-BODY-FILLER-HARD-50G
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Shelf life from production | 36 Month |
Density conditions | at 20°C |
Colour | Red |
Density | 1.001 g/cm³ |
Conditions to maintain shelf life from production | at room temperature |
Chemical basis | Polymer dispersion with fillers |
Contents | 50 ml |
Weight of content | 50.05 g |