Hand sanitiser 80% ethyl alcohol
Hand sanitiser 80% ethyl alcohol
HNDSANTS-CLEAR-80PERCNT-ALC-5LTR
Art.-no.
0899891136
EAN 4062856617845
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Ethanol |
Smell/fragrance | Rose |
Colour | Blue |
Density conditions | at 20°C |
Contents | 5 l |