Welcome to Würth India For trade customers only

Hand cleaner Plus

Hand cleaner, Plus pot SKIN dispenser system
HNDCLNR-(PLUS)-5000ML

Art.-no. 0890600701
EAN 4053479223636

Prices for customers after login
Hand cleaner Plus

Art.-no. 0890600701

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For use with pump and wall bracket art. no. 0891 902. Can be used with the SKIN dispenser system. Hand cleaner for medium to severe contamination with natural particles for exfoliation.

Gentle on the skin


  • Protects and nourishes

  • Disinfectant skin protection prevents skin irritation

  • Improved moisturising effect

  • pH-neutral and soap-free

  • Dermatologically tested


Bio-degradable


  • Environmentally friendly

  • Prevents drains becoming blocked


Alkali- and silicone-free

The usage instructions are recommendations based on the tests we have conducted and our experience. Conduct your own tests before each use. We do not assume any liability for a specific application result due to the large number of possible applications and storage/processing conditions. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee that our products are always of the highest quality. We reserve the right to carry out technical amendments and develop our products further.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleans hands down to the pores and removes dirt such as oil, grease, graphite, metal dust and soot.

Contents

5000 ml

Smell/fragrance

Lemon

Colour

Beige

Performance (points system)

3 of 5 points

pH value

7

Silicone-free

Yes

Soap-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Dispensing pump For 4000 ml bucket of hand cleaner

DSPPMP-F.HNDCLNRDSP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information