Welcome to Würth India For trade customers only

HOSE CLAMP WITH LOCK OF WORM TEETH GEAR, W1 MATERIAL

HOSECLMP-DIN3017-W1-12MM-(30-45MM)

Art.-no. 0553123046

EAN 4068362331404

Individual price display after login
HOSE CLAMP WITH LOCK OF WORM TEETH GEAR, W1 MATERIAL

Art.-no. 0553123046

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This hose clamp features a robust steel construction with a zinc-plated finish, ensuring durability and corrosion resistance. Designed to meet DIN 3017 standards, it offers reliable performance with a secure worm gear locking mechanism.
  • Constructed from high-quality steel, this hose clamp ensures exceptional strength and reliability

  • The zinc-plated finish on the clamp band provides excellent corrosion resistance, extending the lifespan of the product

  • Featuring a robust steel screw, this clamp offers secure fastening and durability

  • The zinc-plated surface of the screw enhances its resistance to rust and wear

  • Designed with a sturdy steel housing, ensuring stability and consistent performance

  • The zinc-plated housing surface further protects against environmental elements

  • Complies with DIN 3017 standards, guaranteeing quality and compatibility

  • Available in Form A, providing a versatile solution for various applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Material of screw

Steel

Surface of the screw

Zinc plated

Material of housing

Steel

Surface of the housing

Zinc plated

Min./max. grip range

30-45 mm

Drive type

Phillips/Slotted

Width across flats (SW)

7 mm

Tightening torque

3.4 Nm

Standards

DIN 3017

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information