Welcome to Würth India For trade customers only

H07RN-F 3G 1.5 mm2 sheet steel cable reel

CBLREEL-STEELSHEET-(H07RN-F3G1,5)-40M

Art.-no. 077440

EAN 4011231773225

Individual price display after login
H07RN-F 3G 1.5 mm2 sheet steel cable reel

Art.-no. 077440

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With innovative socket design
  • Made in Germany

  • Locking brake with "open/close switch"

  • RN cable approved for use in harsh construction conditions in accordance with VDE 0100 Part 704
Notice

Not suitable for use on construction sites.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Cable type

H07RN-F3G1.5 mm²

Cable length

40 m

Design

3 grounding-contact sockets, 16 A, 250 V

IP protection class

IP X4

Length x width x height

285 x 190 x 360 mm

Plug type

F

Overheating protection

Thermal circuit-breaker with restarting protection as per VDE 0620

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information