Welcome to Würth India For trade customers only

Grinding file belt Klingspor CS 922 Y ACT CEVOLUTION

SNDBL-CLTH-PREMIUM-10MMX330MM-P80

Art.-no. 0574103308

EAN 4068362129025

Individual price display after login
Grinding file belt Klingspor CS 922 Y ACT CEVOLUTION

Art.-no. 0574103308

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

File belts for steel and high-grade steel

Advantages:


  • Continuously aggressive grinding properties

  • Long service life due to self-sharpening ceramic abrasive grain

  • Very high grain adhesion due to Advanced Coating Technology and highly tear-resistant polyester backing

The CS 922 Y file belt features new CEVOLUTION technology. CEVOLUTION stands for holistically optimised ceramic abrasives. For products with CEVOLUTION, abrasive grain quantities, grain mixture and other formulations are optimised in such a way that the abrasives offer maximum performance in their application area.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x length

10 mm x 300 mm

Grid size

60

Backing material

Y-polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information