Grinding disc
Grinding disc, others
GDISC-ST-TH4,0-BR16,0-D100MM
Art.-no. 0669995106
EAN 4046777919707
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter x thickness | 100 x 4.0 mm |
Bore hole | 16 mm |
Max. rotation speed | 15300 rpm |
Material to be processed | Steel |