Welcome to Würth India For trade customers only

Grid wedge

GRIDWDGE-ORANGE-80X40X8MM

Art.-no. 0875605004

EAN 4046778294513

Individual price display after login
Grid wedge

Art.-no. 0875605004

Individual price display after login
Quantity
PU
x 400 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Professional, versatile assembly aids for packing, levelling, aligning and much more.
  • Sawtooth-like surface allows accurate and non-slip alignment in 0.5 mm increments (1 sawtooth = 0.5 mm)

  • Extremely high loads, up to 6750 kg in a single load

  • Proven footfall sound insulation

  • Suitable for universal use: Problem-free cutting, drilling, nailing, bolting etc.

  • Rot-proof, moisture-repellent, tested service life up to 100 years

  • Free of plasticisers

  • Guarantees cost-effective work thanks to enormous time savings

  • No need to waste time cutting wedges to length

  • Time-saving processing in a matter of seconds, since precise adjustments of the correct base thickness are possible with a single movement
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

80 x 40 x 8 mm

Colour

Orange

Design

Slitted

Loading weight at 100% overlap

200 kg

Material

HDPE - High density polyethylene

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Grid wedge assortment 245 pieces

GRIDWDGE-SORT-245PCS

Professional, versatile assembly aids for packing, levelling, aligning and much more. Supplied in a practical, reusable plastic box
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information