Grease adhesive W-MAX
Adhesive grease W-MAX
ADHGRSE-LUB-(W-MAX)-TRANSP-500ML
Art.-no. 5982113301
EAN 4068362298707
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid lubricating grease
- Product of optimum penetration and strong adhesion to metals
- It has prolonged effect and anti-correosive action
- Resists fresh and salt water, alkaline solutions and weak acids
- Resistant to temperatures between -35°C to +200°C
Product information
Datasheets(X)
Application area
Parts subject to high pressures, impacts and vibrations. Gears, steel cables, guides, bearings, etc.
Instructions
Shake before use. Apply directly on the point to be lubricated.
Chemical basis | Fully synthetic special oil |
Oil basis | Mineral oil |
Colour | Transparent, matt |
Smell/fragrance | Characteristic |
Density | 0.89 g/cm³ |
Density conditions | at 30°C |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 120 °C |
Max. temperature resistance | 25 °C |
Min. flashing point of active ingredient | 40 °C |
Min. flashing point | 20 °C |
Kinematic oil basis viscosity | 26 cSt |
Silicone-free | No |
Acid-free | No |
Resistance against | Water |
Contents | 500 ml |
Weight of content | 490 g |
Shelf life from production | 12 Month |