Graphene ceramic coating
Graphene ceramic coating
CERCOAT-GRAPHENE-50ML
Art.-no. 5858595951
EAN 4099618682131
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 50 ml |
Colour | Colourless, 0 - not applicable |
Container | Bottle |
Density/conditions | 0.80 g/cm³ / at 25°C |
Density conditions | at 25°C |
Chemical basis | Polymer |
Shelf life from production/conditions | 12 Month / at -20°C to 20°C |