Glass Cleaner
Glass and windscreen cleaner W-MAX
GLSCLNR-(W-MAX)-LIGHTBLUE-500ML
Art.-no. 5982127000
EAN 4068362341021
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Detergent with high cleaning power that removes soot, dust, insects, grease and leftover adhesive from glass, acrylic and mirrors
- Degreases immediately, without damaging the surface, allowing clear vision
- Formulated with detergents and does not harm paints and rubber
- Provides deep cleaning
- Fast drying
- Pleasant aroma
- Does not leave residue
NoticeDo not apply the product to a heated surface.
Product information
Datasheets(X)
Application areaCleaning glass and acrylic (Windows, glass doors, glass tables, microwaves, glass from electric and conventional ovens, mirrors, bathroom stalls, car windshields, car mirrors, sunroofs, sun visors helmets etc.).
InstructionsReady-to-use product. Apply the product to a microfiber cloth or directly to the surface. Spread the product evenly with a clean, dry microfiber cloth, using circular movements. To remove stickers, labels or embedded dirt, wait for the product to act after application for 20 seconds before removing it with a clean, dry microfiber cloth.
Contents | 500 ml |
Product weight (per item) | 530.000 g |
Colour | Light blue |
Density/conditions | 1 g/cm³ / at 20°C |
Shelf life from production | 12 Month |