Welcome to Würth India For trade customers only

Furniture hinge Clip-on Soft close 95° W-IN

HNGE-CAB-95DGR-40-FULLOLAY-2WAY-W.SCR

Art.-no. 0683955000

EAN 4099618219528

Individual price display after login
Furniture hinge Clip-on Soft close 95° W-IN

Art.-no. 0683955000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door position

Full overlay

Damper

Yes

Spring

Yes

Type of assembly

Screw mounting

Drilling pattern

40/13.5 mm

Surface

Nickel plated

Material

Steel

Opening angle

95 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information