Welcome to Würth India For trade customers only

Furniture hinge Clip-on Soft close 105° W-IN

HNGE-CAB-105DGR-35-INSERT-1WAY-W.SCR

Art.-no. 0683110004

EAN 4068362064968

Individual price display after login
Furniture hinge Clip-on Soft close 105° W-IN

Art.-no. 0683110004

Individual price display after login
Quantity
PU
x 1 p

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door position

Left and right

Damper

Yes

Spring

Yes

Type of assembly

Screw mounting

Drilling pattern

35/11.5 mm

Surface

Nickel plated

Material

Steel

Opening angle

105 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information