Furniture hinge Clip-on Soft close 105° W-IN
HNGE-CAB-105DGR-35-HALFOLAY-1WAY-W.SCR
Art.-no. 0683110003
EAN 4068362064951
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Door position | Left and right |
Damper | Yes |
Spring | Yes |
Type of assembly | Screw mounting |
Drilling pattern | 35/11.5 mm |
Surface | Nickel plated |
Material | Steel |
Opening angle | 105 Degree |