Welcome to Würth India For trade customers only

Furniture handle W-IN

Furniture handle W-IN
CABHDNL-BEND-RD1-A2-28MM

Art.-no. 0685111028

EAN 4099618339929

Individual price display after login
Furniture handle W-IN

Art.-no. 0685111028

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Length (L)

51.5 mm

Width (B)

28 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information