Tapered pin, unhardened
DIN 1, steel A, unhardened
PIN-TAP-UNHDND-DIN1-A-3X24
Art.-no.
024903 24
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 1 bare, unhardened steel, design A (ground)
Product information
Würth Catalogue(X)
Catalogue page as PDF 1
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 24 mm |
Material | Steel |
Surface | Plain |
Form | A |
Product weight (per item) | 1.517 g |
DIN | 1 |