Full Extension, Nova Pro, Soft-Close, Value Pack
DRWR-FE-NP-SOFTCLOSE-VL-R-70KG-NL500
Art.-no. F101108290
EAN 9003012749296
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal length | 500 mm |
Opening/closing system | Soft-close |
Pullout type | Full extension |
Load capacity | 70 kg |
Suitable for drawer side | Nova Pro |
Material | Steel / steel |
Surface | Zinc plated |