Frame Tavinea Sorto Nova Pro Scala
FRM-TAVINEA-SORTO-ZIRCON-16-NL500-W276
Art.-no. F007141453
EAN 9003012886700
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Perfect organisation for utensil and small parts drawers
- High-quality frame made of powder-coated steel
- Colour-matched to Scala
- The slip stoppers ensure a firm hold in the drawer
Application area
Dimensions subject to change. Subject to technical changes.
Product information
Datasheets(X)
![]() | |
Colour | Zirkon |
Suitable for drawer side | Vionaro V8 H89 with 16 mm back panel |
Suitable for nominal length | 500 mm |
Width | 276 mm |
Material | Steel |
Suitable for cabinet width | From 400 mm |
| SCALA | ||||||||||
| S | Cabinet width (KB) | |||||||||
| 300 | 400 | 500 | 600 | 700 | 800 | 900 | 1000 | 1100 | 1200 | |
| 16 | 208 | 308 | 408 | 508 | 608 | 708 | 808 | 908 | 1008 | 1108 |
| 19 | 202 | 302 | 402 | 502 | 2 | 702 | 802 | 902 | 1002 | 1102 |
| Internal dimension (LWS) | ||||||||||
| NL | X |
| 500 | 479 (for V8 with 16 mm back panel 472) | Key |
| KB | Cabinet width |
| CWC | Clear drawer width |
| NL | Nominal length |
| S | Cabinet side wall |
| TAG | Tolerance compensation |
| * Cabinet side wall 16/19 mm | |
