Welcome to Würth India For trade customers only

Frame Nova Pro Scala H90

FRMSYS-NP-SCALA-L-ANTHRACIT-H90-NL500

Art.-no. F100103124

EAN 9003012706046

Individual price display after login
Frame Nova Pro Scala H90

Art.-no. F100103124

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For H90 drawers
  • Practical standard drawer for all uses

  • Adjustable with designer railings

  • Integrated height and lateral adjustment

  • Optimal utilisation of space thanks to straight inner sides and narrow installation width

  • Robust construction and very good stability

  • Toolless assembly and disassembly from the front

  • Base and rear wall have the same width

  • No machining of base required

Specified dimensions are non-binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For kitchen, bathroom and other domestic furniture

Nominal length

500 mm

Material

Steel

Colour

Anthracite

Surface

Epoxy coating

Height

90 mm

Height adjustment

+/- 2 mm

Side adjustment

+/- 1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information