Frame Nova Pro Scala H186 big pack
FRMSYS-NP-SCALA-R-STONE-H186-NL550
Art.-no. F100103320
EAN 9003012707524
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal length | 550 mm |
Material | Steel |
Colour | Stone |
Surface | Epoxy coating |
Height | 186 mm |
Height adjustment | +/- 2 mm |
Side adjustment | +/- 1.5 mm |
Tilt adjustment | Integrated |