Foam masking tape
MASKTPE-WHITE-D9MM-W13MM-L50M
Art.-no. 0818302450
EAN 5034293410920
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
A quick and efficient way of sealing door pillars, bonnet and boot doors, fuel tank doors, sunroofs and other apertures.
- Can be torn by hand
- Repositionable
- Highly flexible
- Withstands paint booth baking cycles
- Can be easily removed without leaving streaks
- Handy dispenser box
- Prevents paint smears caused by flat masking tape
- Protects the interior of the vehicle from paint mist, dust and dirt during painting
- Seals moving parts, such as doors, boots, bonnets, sliding roofs, fuel tank doors.
- Available in two sizes for different types of apertures
- Suitable for water-based paints
Product information
Datasheets(X)
Application areaIdeal for protecting delicate surfaces when painting, for example.
Backing material | Polyester foam |
Colour | White |
Length | 50 m |
Width | 13 mm |
Thickness | 9 mm |
Min. processing temperature | 5 °C |
Max. processing temperature | 95 °C |
Conditions for temperature resistance/temperature conditions | after one hour |
Dynamic peel strength at 25 mm | 6 N |
Shelf life from production/conditions | 12 Month / at 18°C and 55% relative humidity |