Flat washer with chamfer ISO 7090, steel, 300 HV, zinc flake, silver (ZFSH)
WSH-ISO7090-300HV-(ZFSH)-14
Art.-no. 464240714
EAN 4056807617992
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Plain washers, chamfered
- Zinc-flake coating with very high corrosion protection
- Washers with a hardness of 300 HV are suitable for screw connections up to and including strength class 10.9
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Locking function | Embedding locking device |
