Welcome to Würth India For trade customers only

Flat washer ASME B18.21.1, zinc plated steel

ASME B18.21.1 steel zinc plated
WSH-FLT-B-N-ST-(ZN)-3/8

Art.-no. 78100037

EAN 4056808423356

Individual price display after login
Flat washer ASME B18.21.1, zinc plated steel

Art.-no. 78100037

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter

0.3750 in

Outer diameter

0.7340 in

Material

Steel

Surface

Zinc plated

Thickness

0.0630 in

ASME

ASME B18.21.1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information