Flat paint brush For solvent-based paints and varnishes
Brush with black bristles
FLBRSH-THICKNESS12-CHS-MIX-SZ100
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Information for painters: 12. 12
- Mix of pure Chinese bristles made from high-quality polyester
- Maintains shape and flexibility
- Minimum expansion in water
- Optimal paint absorption and application
- Bristles have a smoothing action
- Precise trimming
- Excellent finish
- Stainless steel ferrule, completely glued
- Unpainted wooden handle with lip
Product information
Datasheets(X)
Application area
Suitable for all types of painting and varnishing, especially for large surfaces, for example furniture, doors etc.
Material of bristles | China and polyester bristles |
Material of long handle | Wood |
Length of bristles | 63 mm |
Width | 100 mm |