Flat Washers
WSH-FLT-F436-(ZY)-1.0
Art.-no. 78411100
EAN 4054458113108
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 1.063 in |
Outer diameter (d2) | 1.937 in |
Material | Steel |
Surface | Zinc plated yellow |
Thickness (h1) | 0.177 in |
ASME | ASME B18.2.6 |
