Flange pliers
Manual sheet folding pliers
SHTFLDPLRS-BDYWRK-JAWSWIDTH15MM
Art.-no. 071502 41
EAN 4011231725019
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Profile thickness: 12 mm
- Flat jaws
Product information
Datasheets(X)
Offsetting depth | 12 cm |
Jaws width (closed) | 15 mm |
Max. cutting capacity in sheet metal | 1.0 mm |
Length | 295 mm |