Welcome to Würth India For trade customers only

Fixanchor W-FB steel zinc plated

Fixanchor W-FB steel zinc plated
ANC-(W-FB/S)-(A2K)-30-45-M12X125

Art.-no. 5933212125
EAN 4062856646418

Prices for customers after login
Fixanchor W-FB steel zinc plated

Art.-no. 5933212125

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Metric anchor diameter

M12

Anchor length (l)

125 mm

Material

Steel

Surface

Zinc plated

Attachment height (t fix)

30 mm

Max. attachment height reduced (t fix, red)

45 mm

Drill hole depth (h 1)

90 mm

Drill hole depth reduced (h 1, red)

75 mm

Effective anchoring depth (h ef)

65 mm

Effective anchoring depth reduced (h ef, red)

50 mm

Embedding depth (h nom)

82 mm

Embedding depth (h nom,red)

67 mm

Washer diameter

24 mm

Width across flats

19 mm

Nominal drill-bit diameter (d 0)

12 mm

Torque during anchoring (T inst)

50 Nm

Through-hole in the component to be connected (d f)

14 mm

Thread length (L th)

25 mm

Type of assembly

Through-setting installation, Pre-setting installation, Stand-off installation

Approval

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information