Welcome to Würth India For trade customers only

Fixanchor W-FB steel zinc plated

Fixanchor W-FB steel zinc plated
ANC-(W-FB/S)-(A2K)-20-37-M16X140

Art.-no. 5933216140
EAN 4062856646487

Prices for customers after login
Fixanchor W-FB steel zinc plated

Art.-no. 5933216140

Prices for customers after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Metric anchor diameter

M16

Anchor length (l)

140 mm

Material

Steel

Surface

Zinc plated

Attachment height (t fix)

20 mm

Max. attachment height reduced (t fix, red)

37 mm

Drill hole depth (h 1)

110 mm

Drill hole depth reduced (h 1, red)

95 mm

Effective anchoring depth (h ef)

82 mm

Effective anchoring depth reduced (h ef, red)

65 mm

Embedding depth (h nom)

102 mm

Embedding depth (h nom,red)

85 mm

Washer diameter

30 mm

Width across flats

24 mm

Nominal drill-bit diameter (d 0)

16 mm

Torque during anchoring (T inst)

100 Nm

Through-hole in the component to be connected (d f)

18 mm

Thread length (L th)

60 mm

Type of assembly

Through-setting installation, Pre-setting installation, Stand-off installation

Approval

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information