Welcome to Würth India For trade customers only

Fixanchor W-FAZ/A4

Fixanchor W-FAZ/A4 stainless steel
ANC-(W-FAZ/A4)-A4-20-40-M10X100

Art.-no. 5928410020

EAN 4046777116922

Individual price display after login
Fixanchor W-FAZ/A4

Art.-no. 5928410020

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stud anchor for high loads in cracked and non-cracked concrete. A4 stainless steel
  • High working loads, small axis and edge distances

  • Immediate load-bearing capacity - no waiting

  • Time-saving in-place installation

  • Torque-controlled expansion anchor made of stainless steel A4


Reduced effective anchorage depth


  • Minimised drilling and time requirements

  • Flexible application
Proof of Performance
  • Approval ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8-M20)

  • Fire resistance (M8-M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Application area
Heavy steel structures
Fence systems
Post support bracket

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

  • Approval ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8-M20)

  • Fire resistance (M8-M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Individual fixing point with approval


  • Normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete, seismic performance category C1 and C2)

  • For the attachment of e.g. metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, railings, wooden structures, roof beams etc.


Individual fixing point without approval


For use in concrete < C20/25 and pressure-resistant natural stone



W-FAZ/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present.

Metric anchor diameter

M10

Anchor length (l)

100 mm

Attachment height (t fix)

20 mm

Max. attachment height reduced (t fix, red)

40 mm

Effective anchoring depth (h ef)

60 mm

Effective anchoring depth reduced (h ef, red)

40 mm

Disc diameter x disc thickness

20 x 2 mm

Width across flats

17 mm

Nominal drill-bit diameter (d 0)

10 mm

Drill hole depth (h 1)

75 mm

Drill hole depth reduced (h 1, red)

55 mm

Material

Stainless steel A4

Surface

Coated

Torque during anchoring (T inst)

35 Nm

Through-hole in the component to be connected (d f)

12 mm

Thread type x anchor diameter x thread length (L th)

M10 x 52

Approval

ETA-99/0011

Seismology C1

Yes

Seismology C2

Yes

Performance data
Anchor diameter [mm] M8 M10 M12 M16 M20 M24
Standard effective anchorage depth/
Reduced effective anchorage depth

hef/hef,red [mm]
46 353) 60 40 70 50 85 65 100 125
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252),
s ≥ 3 hef c ≥ 1.5 hef)
Nadm [kN] = C20/252) 2,4 2,4 4,3 3,6 7,6 6,1 11,9 9,0 17,1 19,0
Compressive zone (uncracked concrete C20/252), (scr,sp and ccr,sp
see approval)
5,7 3,6 7,6 4,3 11,9 8,5 16,7 12,6 24,0 33,6
Permissible shear load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252),
c ≥ 10 hef)
Vadm [kN] = C20/252) 7,4 7,4 11,4 10,4 17,1 14,5 31,4 21,6 43,9 67,1
Compressive zone (uncracked concrete C20/252),
c ≥ 10 hef)
7,4 7,4 11,4 11,4 17,1 17,1 31,4 30,2 43,9 70,6
Permissible bending moment Madm [Nm] 14,9 14,9 29,7 29,7 52,6 _ 114,3 _ 231,6 448,8
Admissible load when exposed to fire (R30, R60, R90, R120) see European Technical Assessment ETA-99/0011
Fire resistance rating F30 [kN] 9,0 _ 15,0 _ 19,0 _ 30,0 _ _ _
F60 [kN] 5,0 _ 9,0 _ 12,0 _ 15,0 _ _ _
F90 [kN] 1,8 _ 4,0 _ 5,0 _ 7,5 _ _ _
F120 [kN] 1,0 _ 2,0 _ 3,0 _ 6,0 _ _ _
Characteristic values
Anchor diameter [mm] M8 M10 M12 M16 M20 M24
Standard effective anchorage depth/
Reduced effective anchorage depth

hef,/hef, red [mm]
46 353) 60 40 70 50 85 65 100 125
Embedment depth hnom [mm] 52 41 68 48 80 60 97 77 114 140
Axis distance Scr,N [mm] 138 105 180 120 210 150 255 195 300 375
Edge distance Ccr,N [mm] 69 52,5 90 60 105 75 127,5 97,5 150 187,5
Standard minimum member thickness hstd ≥ [mm] 100 _ 120 _ 140 _ 160 _ 200 250
Minimum axis distance
Cracked concrete
smin ≥ [mm] 40 _ 50 _ 60 _ 60 _ 95 125
Minimum axis distance
Uncracked concrete
smin ≥ [mm] 40 _ 50 _ 60 _ 65 _ 90 125
Minimum axis distance
Cracked concrete
for c ≥ [mm] 70 _ 75 _ 100 _ 100 _ 150 125
Minimum axis distance
Uncracked concrete
for c ≥ [mm] 80 _ 75 _ 120 _ 120 _ 180 125
Minimum edge distance
Cracked concrete
cmin ≥ [mm] 40 _ 55 _ 60 _ 60 _ 95 125
Minimum edge distance
Uncracked concrete
cmin ≥ [mm] 50 _ 60 _ 75 _ 80 _ 130 125
Minimum edge distance
Cracked concrete
for s ≥ [mm] 80 _ 90 _ 140 _ 180 _ 200 125
Minimum edge distance
Uncracked concrete
for s ≥ [mm] 100 _ 120 _ 150 _ 150 _ 240 125
Reduced minimum member thickness hmin [mm] 80 80 100 80 120 100 140 140 _ _
Minimum axis distance
Cracked concrete
smin ≥ [mm] 40 50 45 50 60 50 70 65 _ _
Minimum axis distance
Uncracked concrete
smin ≥ [mm] 40 50 60 50 60 50 80 65 _ _
Minimum axis distance
Cracked concrete
for c ≥ [mm] 70 60 90 100 100 160 160 170 _ _
Minimum axis distance
Uncracked concrete
for c ≥ [mm] 80 60 140 100 120 160 180 170 _ _
Minimum edge distance
Cracked concrete
cmin ≥ [mm] 40 40 50 65 60 65 80 100 _ _
Minimum edge distance
Uncracked concrete
cmin ≥ [mm] 50 40 90 65 75 100 90 170 _ _
Minimum edge distance
Cracked concrete
for s ≥ [mm] 80 185 115 180 140 250 180 250 _ _
Minimum edge distance
Uncracked concrete
for s ≥ [mm] 100 185 140 180 150 185 200 65 _ _
Nominal drill diameter d0 [mm] 8 10 12 16 20 24
Diameter of cutting edges dcut ≤ [mm] 8,45 10,45 12,5 16,5 20,55 24,55
Drill hole depth h1 ≥ [mm] 60 49 75 55 90 70 110 90 125 155
Through hole in the component being connected df ≤ [mm] 9 12 14 18 22 26
Torque while installing anchor Tinst = [Nm] 20 35 50 110 200 290
1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of γF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and shear loads, the influence of the edge distance and groups of anchors.
2) The concrete has normal reinforcement. Higher values are possible for higher concrete compressive strengths.
3) Only suitable for use indoors or in wet rooms.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information