Welcome to Würth India For trade customers only

Fixanchor W-FA/A2

Fixanchor W-FA stainless steel A2
ANC-(W-FA/A2)-A2-13-45-51-M10X120

Art.-no. 5932410120

EAN 4065746037044

Prices for customers after login
Fixanchor W-FA/A2

Art.-no. 5932410120

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stud anchor for standard applications in uncracked concrete. A2 stainless steel
  • Economical fastening solution for standard applications in uncracked concrete

  • Very flexible application thanks to three effective anchorage depths

  • Extra-small effective anchorage depths minimise drilling and installation effort

  • Small spacings and edge distances
Notice

Before using anchors for uncracked concrete in areas subject to building regulations or safety regulations, proof must be provided in accordance with DIN EN 1992-4 that the concrete will be in an uncracked state for the service life of the fastening.

European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete:


  • Static or quasi-static action (M6-M20)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Individual fixing point with approval/assessment


In uncracked normal weight concrete C20/25 to C50/60



Suitable for anchoring medium-heavy to heavy loads in uncracked concrete:


  • Fastening metal constructions, metal profiles, base plates, wooden structures, beams, fence systems, startup protection, etc. in pre-positioned installation, push-through installation and stand-off installation.


The W-FA/A2 (A2 stainless steel) is suitable for use in dry indoor environments and for outdoor applications in corrosion resistance class CRC II in accordance with DIN EN 1993-1-4:2015.



For use in concrete < C20/25 and pressure-resistant natural stone (without approval/assessment)

Metric anchor diameter

M10

Anchor length (l)

120 mm

Material

Stainless steel A2

Attachment height (t fix 1)

51 mm

Attachment height (t fix 2)

45 mm

Attachment height (t fix 3)

13 mm

Drill hole depth (h 1.1)

65 mm

Drill hole depth (h 1.2)

70 mm

Drill hole depth (h 1.3)

102 mm

Effective anchoring depth (h ef 1)

42 mm

Effective anchoring depth (h ef 2)

48 mm

Effective anchoring depth (h ef 3)

80 mm

Embedding depth (h nom1)

56 mm

Embedding depth (h nom2)

94 mm

Embedding depth (h nom3)

94 mm

Washer diameter

20 mm

Width across flats

17 mm

Nominal drill-bit diameter (d 0)

10 mm

Torque during anchoring (T inst)

25 Nm

Through-hole in the component to be connected (d f)

12 mm

Thread length (L th)

75 mm

Type of assembly

Pre-setting installation, Through-setting installation, Stand-off installation

Approval

ETA-02/0001

Performance data in uncracked concrete - individual fixing point in accordance with ETA-02/0001 without the influence of spacings and edge distances
Anchor size [mm] M6 M8 M10 M12 M16
Effective anchorage depth [mm] hef,1 hef,2 hef,3 303) 40 60 353) 44 70 42 48 80 50 65 100 64 82 120
Embedment depth [mm] hnom,1 hnom,2 hnom,3 393) 49 69 473) 56 82 56 62 94 67 82 117 84 102 140
Adm. tensile load1)

Uncracked concrete


C20/252), s ≥ 3 hef c ≥ 1.5 hef
Nadm [kN] = C20/252) 3,1 3,8 3,8 4,3 6,8 7,1 5,7 7,8 7,8 8,3 11,9 11,9 12,0 16,8 20,0
Adm. shear load1)

Uncracked concrete


C20/252), c ≥ 10 hef
Vadm [kN] = C20/252) 4,0 6,9 10,9 15,4 28,6
Admissible bending moment Madm [Nm] 5,7 13,7 28,0 48,6 113,7
For admissible load when exposed to fire (R30, R60, R90, R120), please refer to European Technical Assessment ETA-02/0001
Installation parameters
Anchor size M6 M8 M10 M12 M16
Nominal drill diameter d0 = [mm] 6 8 10 12 16
Diameter of cutting edges dcut[mm] 6,4 8,45 10,45 12,5 16,5
Torque while installing anchor Tinst = [Nm] 6 15 25 50 100
Through hole in the attachment df[mm] 7 9 12 14 18
Width across flats AF [mm] 10 13 17 19 24
Height hexagon nut tnut [mm] 5 6,5 8 10 13
Height x dia. washer tw x dw [mm] 1.6x12 1.6x16 2x20 2.5x24 3x30
Effective anchorage depth hef,1
Effective anchorage depth hef,1[mm] 30 35 42 50 64
Drill hole depth h1.1[mm] 45 55 65 75 95
Embedment depth hnom,1[mm] 39 47 56 67 84
Minimum member thickness hmin [mm] 80 80 100 100 130
Characteristic spacing scr,N [mm] 90 105 126 150 192
Characteristic edge distance ccr,N [mm] 45 52,5 63 75 96
Minimum spacing smin [mm] 35 60 55 100 110
Minimum edge distance cmin [mm] 40 60 65 100 110
Effective anchorage depth hef,2
Effective anchorage depth hef,2[mm] 40 44 48 65 80
Drill hole depth h1.2[mm] 55 65 70 90 110
Embedment depth hnom,2[mm] 49 56 62 82 102
Minimum member thickness hmin [mm] 100 100 100 130 160
Characteristic spacing scr,N [mm] 120 132 144 195 240
Characteristic edge distance ccr,N [mm] 60 66 72 97,5 120
Minimum spacing smin [mm] 35 35 45 60 80
for c ≥ [mm] 40 65 70 100 120
Minimum edge distance cmin [mm] 35 45 55 70 80
for s ≥ [mm] 40 65 70 100 120
Effective anchorage depth hef,3
Effective anchorage depth hef,3[mm] 60 70 80 100 120
Drill hole depth h1.3[mm] 75 91 102 125 148
Embedment depth hnom,3[mm] 69 82 94 117 140
Minimum member thickness hmin [mm] 120 126 132 165 208
Characteristic spacing scr,N [mm] 180 210 240 300 360
Characteristic edge distance ccr,N [mm] 90 105 120 150 180
Minimum spacing smin [mm] 35 40 55 75 90
for c ≥ [mm] 40 65 70 100 120
Minimum edge distance cmin [mm] 40 45 65 90 105
for s ≥ [mm] 60 110 80 100 140
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/2 inch torque wrench with push-through ratchet

TRQWRNCH-PSHTHRG-1/2IN-(20-100NM)

Torque wrench for clockwise and anti-clockwise tightening with 1/2 inch push-through square mount and ratchet head
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information