Welcome to Würth India For trade customers only

Fire protection foam 90

Fire protection foam 90
FPFM-90-CBL-625ML

Art.-no. 0893303100

EAN 4053479305585

Individual price display after login
Fire protection foam 90

Art.-no. 0893303100

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Two-component fire protection foam with silicone base and outstanding fire protection properties
  • Easy and quick sealing

  • Especially well-suited for retrofitting

  • Installation depth of just 15 cm

  • No coating is required on cables under a diameter of 20 mm, cables larger than 20 mm should be coated with fire-retardant coating article No. 0893303006

  • Fittings can be cut to any size

  • 1 year shelf life even if used several times
Proof of Performance
  • Wall and ceiling ducts fire-resistant Z-19.53-2358

  • Wall and ceiling ducts fire-resistant R90 Z-19.53-2538
Notice
  • Flammable pipes are to be processed with the Würth intumescent strip [68] according to approval Z-19.53-2538

  • Use suitable valve pliers

  • Only for solid parts (with S 90 cable partitions). For pipe partitions, can also be used in light partition walls.
Clean opening
Affix ID plate
Introduce fire protection foam 90 (optionally, insert a shaped piece)
Smooth surface
  • Wall and ceiling ducts fire-resistant Z-19.53-2358

  • Wall and ceiling ducts fire-resistant R90 Z-19.53-2538
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For installation in system [D1] with fire protection foam 90 [D1]



  • For wall and ceiling ducts with a fire resistance class of "fire-resistant" in accordance with DIN 4102, part 9 for cables, cable bundles and cable support systems.

  • For wall and ceiling ducts with a fire resistance rating of "fire-resistant" in accordance with DIN 4102, part 11 for flammable and non-flammable pipes.

  • For walls and ceilings up to a maximum opening size of 500 cm2. The maximum height of 20 cm or maximum width of 50 cm may not be exceeded. For fire-resistant pipe ducts, an opening diameter of 25 cm must not be exceeded.
Instructions
  • Always shake can well before use

  • Fittings can be cut to any size

  • If work is interrupted for longer than 5 minutes, replace the adapter

  • Only for solid parts (with fire-resistant cable partitions)

When used with fire-resistant pipe partitions, can also be used in non-load bearing partitions


  • Once the can is open, clean the valves with silicone remover art. no. 0893222600 and shake

Contents

625 ml

Container

Can

Colour

Light grey (bright grey)

Fire resistance rating

Fire resistant

Yield (volume) approx.

900 cm³

Min. ambient processing temperature

0 °C

Shelf life from production

12 Month

Dimensions
Dimensions fire-resistant Z-19.53-2358 fire-resistant Z-19.53-2358
Wall thickness ≥ 100 mm ≥ 100 mm
Ceiling thickness ≥ 150 mm ≥ 150 mm
Max. carcass opening ≤ 500 cm2, however not higher than 20 cm or wider than 50 cm ≤ 500 cm2, however not higher than 20 cm or wider than 50 cm, or dia. ≤ 25 cm
Installation depth ≥ 150 mm ≥ 150 mm
Installation of flammable pipes with Würth intumescent strips
Pipe outside dia. No. of windings
Dia. ≤ 32 mm 1 layer
32 mm ≤ dia. ≤ 75 mm 3 layers
75 mm ≤ dia. ≤ 110 mm 4 layers
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Valve pliers For fire protection foam 90

VLVEPLRS-(F.FPFM-90)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spray tube for fire protection foam 90

SPRTUB-(F.FPFM-90)-350MM

350 mm long
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Silicone remover

SILREM-AEROSOLCAN-600ML

For professional cleaning and degreasing before applying adhesives or painting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information